
Burr-Rx 14" Density Crimped Filament Wheel Brush, .043/120CG Fill, 2"
Mfr # 86136
Zoro # G400712036
product price: $279.99
/ea
Sold in multiples of 2 for $559.98
Free Shipping & Returns
Key Features
Max. RPM
1800
Grit
120
Trim Length
1-3/4 in
Face Width
1 in
Fill Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86136
Zoro #
G400712036
UPC #
12382861360
Country of Origin
United States
Dimensions
Trim Length
1-3/4 in
Face Width
1 in
Wire Dia.
0.043 in
Overall Length
13.85 in
Width
13.9 in
Height
1.05 in
Details
Max. RPM
1800
Grit
120
Fill Material
Abrasive Nylon
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Grain Type
Ceramic
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 3/4 in thickness at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.