
Burr-Rx 20MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2"
Mfr # 22616
Zoro # G000712108
product price:Â $10.85
/ea
Sold in multiples of 10 for $108.50
Key Features
Overall Length
3-1/2 in
Wire Dia.
0.026 in
Fill Material
Abrasive Nylon
Max. RPM
2000
Trim Length
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22616
Zoro #
G000712108
UPC #
12382226169
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Wire Dia.
0.026 in
Trim Length
7/16 in
Height
0.787 in
Width
0.787 in
Details
Fill Material
Abrasive Nylon
Max. RPM
2000
Application
Deburing, Surface Prep, Finish & Cleaning
Grain Type
Ceramic
Grit
120
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.