
Burr-Rx 3" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2" Arbor Hole
Mfr # 17565
Zoro # G800712261
product price:Â $16.15
/ea
Sold in multiples of 10 for $161.50
Key Features
Max. RPM
10000
Grit
120
Application
Deburring; Finishing; Aerospace; Automotive; Food & Pharma; Manufacturing
Face Width
1/2 in
Works With
CNC/Milling/Automatic Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17565
Zoro #
G800712261
UPC #
12382175658
Country of Origin
United States
Dimensions
Face Width
1/2 in
Wire Dia.
0.026 in
Overall Length
2.95 in
Trim Length
1 in
Height
0.65 in
Width
2.9 in
Details
Max. RPM
10000
Grit
120
Application
Deburring; Finishing; Aerospace; Automotive; Food & Pharma; Manufacturing
Works With
CNC/Milling/Automatic Machine
Fill Material
Abrasive Nylon
Material Application
Steel; Stainless Steel; Aluminum; Brass; High-Nickel Alloys; Inconel; Titanium; Tool Steel
Grain Type
Ceramic
Performance Level
Max Performance
Description
Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.