Burr-Rx 3" Dia Wheel Brush, .035/80CG Crimped Fill, 1/2" Arbor Hole

  • Mfr # 17567

  • Zoro # G000712344


product price:  $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Max. RPM
10000
Grit
80
Wire Dia.
0.035 in
Application
Aerospace
Trim Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17567
Zoro #
G000712344
UPC #
12382175672
Country of Origin
United States

Dimensions

Wire Dia.
0.035 in
Trim Length
1 in
Face Width
1/2 in
Overall Length
2.95 in
Width
2.95 in
Height
1 in

Details

Max. RPM
10000
Grit
80
Application
Aerospace
Fill Material
Abrasive Nylon
Performance Level
Max Performance
Grain Type
Ceramic

Description

Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.