
Burr-Rx 3" Dia Wheel Brush, .043/120CG Crimped Fill, 1/2" Arbor Hole
Mfr # 17568
Zoro # G900712314
product price:Â $16.15
/ea
Sold in multiples of 10 for $161.50
Key Features
Max. RPM
10000
Grit
120
Face Width
1/2 in
Application
Aerospace
Fill Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17568
Zoro #
G900712314
UPC #
12382175689
Country of Origin
United States
Dimensions
Face Width
1/2 in
Wire Dia.
0.043 in
Trim Length
1 in
Overall Length
2.9 in
Height
0.85 in
Width
3 in
Details
Max. RPM
10000
Grit
120
Application
Aerospace
Fill Material
Abrasive Nylon
Grain Type
Ceramic
Performance Level
Max Performance
Description
Ideal for addressing recesses and internal features. Ideal for delivering a targeted brushing action. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.