
Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2"
Mfr # 31241
Zoro # G400711671
product price: $35.35
/ea
Sold in multiples of 2 for $70.70
Key Features
Max. RPM
6000
Grit
80
Overall Length
2.95 in
Face Width
9/16 in
Fill Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31241
Zoro #
G400711671
UPC #
12382312411
Country of Origin
United States
Dimensions
Overall Length
2.95 in
Face Width
9/16 in
Wire Dia.
0.035 in
Trim Length
1/2 in
Height
0.8 in
Width
3 in
Details
Max. RPM
6000
Grit
80
Fill Material
Abrasive Nylon
Application
Aerospace
Grain Type
Ceramic
Performance Level
High-Performance
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.