Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burr-Rx 3/4" Coated-Cup End Brush, .026/120CG Crimped Fill

  • Mfr # 86102

  • Zoro # G800711868


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Compatible Tool Type
CNC/Milling/Automatic Machine
Brush Dia.
0.95 in
Wire Dia.
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86102
Zoro #
G800711868
UPC #
123828610258
Country of Origin
United States

Dimensions

Brush Dia.
0.95 in
Wire Dia.
0.026 in
Overall Length
2.35 in
Height
0.9 in
Bristle Length
1/4 in

Details

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Compatible Tool Type
CNC/Milling/Automatic Machine
Max. RPM
10,000 RPM
Primary Material Application
Cleaning, Deburring
Performance Level
Max Performance

Description

Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. 2000 rpm maximum speed. 400 Percent Greater Edge Cutting Action Compared to Traditional Silicon Carbide. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.