
Burr-Rx 3/4"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2"
Mfr # 21762
Zoro # G900711942
product price:Â $11.15
/ea
Sold in multiples of 10 for $111.50
Key Features
Overall Length
3-1/2 in
Wire Dia.
0.026 in
Fill Material
Abrasive Nylon
Max. RPM
2000
Application
Aerospace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21762
Zoro #
G900711942
UPC #
12382217624
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Wire Dia.
0.026 in
Height
0.75 in
Width
0.75 in
Details
Fill Material
Abrasive Nylon
Max. RPM
2000
Application
Aerospace
Grit
120
Grain Type
Ceramic
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.