Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burr-Rx 3/8" Coated Cup End Brush, .043/120CG Crimped Fill

  • Mfr # 86099

  • Zoro # G100711704


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Bristle Length
1/4 IN
Overall Length
0.5000 Inches
Max. RPM
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86099
Zoro #
G100711704
UPC #
12382860998
Country of Origin
United States

Dimensions

Bristle Length
1/4 IN
Overall Length
0.5000 Inches

Details

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Max. RPM
10000

Description

Ideal for addressing recesses and internal features. For cleaning heavy deposits from valve guides in gas and diesel engines. 2000 rpm maximum speed. Deliver a targeted brushing action to a specific area on a part. 400 Percent Greater Edge Cutting Action Compared to Traditional Silicon Carbide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.