Burr-Rx 4" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8"

  • Mfr # 31100

  • Zoro # G500712417


product price:  $33.19
/ea
Sold in multiples of 2 for $66.38

Key Features

Max. RPM
6000
Abrasive Material
Ceramic
Grit
120
Face Width
1/2 in
Wire Dia.
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31100
Zoro #
G500712417
UPC #
12382311001
Country of Origin
United States

Dimensions

Face Width
1/2 in
Wire Dia.
0.043 in
Trim Length
7/8 in

Details

Max. RPM
6000
Abrasive Material
Ceramic
Grit
120
Fill Material
Abrasive Nylon

Description

High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.