
Burr-Rx 6" Crimped Filament Wheel Brush .035/80CG Fill 2" Arbor Hole
Mfr # 86181
Zoro # G3225158
product price:Â $79.55
/ea
Free Shipping & Returns
Key Features
Max. RPM
4000
Grit
80
Trim Length
1 in
Face Width
3/4 in
Application
Aerospace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86181
Zoro #
G3225158
UPC #
12382861810
Country of Origin
United States
Dimensions
Trim Length
1 in
Face Width
3/4 in
Overall Length
9.35 in
Wire Dia.
0.035 in
Height
1.15 in
Width
6.1 in
Details
Max. RPM
4000
Grit
80
Application
Aerospace
Fill Material
Abrasive Nylon
Performance Level
Max Performance
Grain Type
Ceramic
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 15/16 in thickness at face plate. .
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.