Burr-Rx 6" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2"

  • Mfr # 31134

  • Zoro # G800711769


product price:  $64.25
/ea
Sold in multiples of 2 for $128.50

Key Features

Max. RPM
4500
Grit
120
Fill Material
Abrasive Nylon
Wire Dia.
0.026 in
Application
Aerospace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31134
Zoro #
G800711769
UPC #
12382311346
Country of Origin
United States

Dimensions

Wire Dia.
0.026 in
Overall Length
6 in
Trim Length
7/8 in
Face Width
5/8 in
Width
6 in
Height
0.75 in

Details

Max. RPM
4500
Grit
120
Fill Material
Abrasive Nylon
Application
Aerospace
Performance Level
High-Performance
Grain Type
Ceramic

Description

High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.