
Burr-Rx 6" Narrow Face Wheel, .043/120CG Crimped Fill, 5/8"-1/2"
Mfr # 31135
Zoro # G800711707
product price:Â $64.25
/ea
Sold in multiples of 2 for $128.50
Key Features
Max. RPM
4500
Grit
120
Trim Length
7/8 in
Face Width
5/8 in
Application
Aerospace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31135
Zoro #
G800711707
UPC #
12382311353
Country of Origin
United States
Dimensions
Trim Length
7/8 in
Face Width
5/8 in
Wire Dia.
0.043 in
Overall Length
6 in
Height
0.75 in
Width
6 in
Details
Max. RPM
4500
Grit
120
Application
Aerospace
Fill Material
Abrasive Nylon
Performance Level
High-Performance
Grain Type
Ceramic
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.