Zoro Homepage

Burr-Rx 6" Shell-Mill Holder Disc Brush .043/120CG Crimped Fill

  • Mfr # 86116

  • Zoro # G3221691


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
2500
Grit
120
Trim Length
1-1/2 in
Application
Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
Overall Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86116
Zoro #
G3221691
UPC #
123828611620
Country of Origin
United States

Dimensions

Trim Length
1-1/2 in
Overall Length
5.9 in
Width
13.55 in
Height
2.5 in

Details

Max. RPM
2500
Grit
120
Application
Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
Fill Material
Abrasive Nylon
Works With
CNC/Milling/Automatic Machine
Material Application
Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft
Grain Type
Ceramic
Performance Level
High-Performance

Description

Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder. Fine grade. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.