Burr-Rx 6MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2"

  • Mfr # 22602

  • Zoro # G300711610


product price:  $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Overall Length
3-1/2 in
Wire Dia.
0.026 in
Fill Material
Abrasive Nylon
Trim Length
1/8 in
Max. RPM
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22602
Zoro #
G300711610
UPC #
12382226022
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Wire Dia.
0.026 in
Trim Length
1/8 in
Width
0.236 in
Height
0.236 in

Details

Fill Material
Abrasive Nylon
Max. RPM
2000
Application
Deburing, Surface Prep, Finish & Cleaning
Grain Type
Ceramic
Grit
120

Description

Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.