Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole

  • Mfr # 86128

  • Zoro # G3224281


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
4000
Grit
80
Works With
CNC/Milling/Automatic Machine
Application
Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
Wire Dia.
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86128
Zoro #
G3224281
UPC #
12382861285
Country of Origin
United States

Dimensions

Wire Dia.
0.055 in
Face Width
7/8 in
Overall Length
7.95 in
Trim Length
2 in
Width
7.95 in
Height
1.2 in

Details

Max. RPM
4000
Grit
80
Works With
CNC/Milling/Automatic Machine
Application
Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
Fill Material
Abrasive Nylon
Grain Type
Ceramic
Performance Level
High-Performance
Material Application
Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft

Description

Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 15/16 in thickness at face plate. .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.