Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burr-Rx10"MaximumDensityShell-MillHolderDiscBrush.055/80CGCrimpedFill

  • Mfr # 86122

  • Zoro # G3224701


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
2500
Grit
80
Overall Length
9.9 in
Fill Material
Abrasive Nylon
Trim Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86122
Zoro #
G3224701
UPC #
12382861223
Country of Origin
United States

Dimensions

Overall Length
9.9 in
Trim Length
1-1/2 in
Height
2.5 in
Width
10.85 in

Details

Max. RPM
2500
Grit
80
Fill Material
Abrasive Nylon
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Grain Type
Ceramic

Description

Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder. Medium grade. .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.