Shop WEILER
See all product information
Create Account
Burrite Tube Brush, Power, 0.312"dia.
- Mfr # 91195
- Zoro # G100932833
product price:Â
$
2.75
/ea
Sold in multiples of 4 for
$11.00
Key Features
Item - Spiral and Tube Brush
Burrite Tube Brush
Brush Dia.
5/16 in
Brush Length
9/16 in
Overall Length
2 1/8 in
Wire Dia.
0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91195
- Zoro #
- G100932833
- UPC #
- 012382911959
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 5/16 in
- Brush Length
- 9/16 in
- Overall Length
- 2 1/8 in
- Wire Dia.
- 0.005 in
- Shank Size
- 0.093 in
- Stem Diameter
- 3/32 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Item
- Burrite Tube Brush
- Item - Spiral and Tube Brush
- Burrite Tube Brush
- Fill Material
- Steel
- Operation Type - Spiral and Tube Brush
- Power
- Shank Style - Abrasive Brushes
- Burrite
- Max. RPM
- 2,000 RPM
- Stem Style
- Single
- Operating Speed - Maximum
- 2,000 RPM
- Compatible Tool Type
- Drill
- Brush Material
- Steel
- Product Type
- Burrite Tube Brush
Description
Burrite Tube Brush, Product Type Burrite Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/16 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/32 in, Brush Length 9/16 in, Wire Dia. 0.005 in, Overall Length 2 1/8 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.