Zoro Homepage

Cable Twist Knot Wheel

  • Mfr # 36055

  • Zoro # G510947502


product price: $19.95
/ea

Key Features

Max. RPM
20,000 RPM
Brush Dia.
4 in
Bristle Type
Cable Twist Knot Wire
Face Width
1/4 in
Bristle Diameter
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36055
Zoro #
G510947502
UPC #
012382360559
Country of Origin
United States

Dimensions

Brush Dia.
4 in
Face Width
1/4 in
Bristle Diameter
0.02 in
Bristle Length
7/8 in

Details

Max. RPM
20,000 RPM
Bristle Type
Cable Twist Knot Wire
Item
Cable Twist Knot Wheel
Series
Vortec Pro
Compatible Tool Type
Angle Grinder
Primary Material Application
Steel
Color
Gray
Operating Speed - Maximum
20,000 RPM

Description

Cable Twist Knot Wheel, Bristle Type Cable Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Gray, Series Vortec Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.