Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cf-28 3-8 Inchdia.Copper Tube Brush

  • Mfr # 804-44079

  • Zoro # G315759010


product price: $23.35
/ea

Key Features

Handle Material
Plastic
Handle Type
Curved
Brush Length
1 in
Overall Length
6-1/2 in
Handle Length
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-44079
Zoro #
G315759010
UPC #
12382440794
Country of Origin
United States

Dimensions

Brush Length
1 in
Overall Length
6-1/2 in
Handle Length
3-1/4 in
Brush Dia.
3/8 in

Details

Handle Material
Plastic
Handle Type
Curved
Item
Copper Tube Brush

Description

Several configurations and sizes of Tube Fitting Brushes are available for cleaning and deburring copper internal and external tube fittings. The handy 4-in-1 tube fitting brush cleans both outside and inside diameters of multiple tube sizes. For internal cleaning and deburring of copper tube fittings. Specifications: -Brush Length: 1in.-Brush Diam: 3/8in.-Length: 6-1/2in.-Handle Length: 3-1/4in.-Handle Material: Plastic.-Handle Type: Curved.-Applicable Materials: Copper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.