Zoro Homepage

Circular Flared Crimped Wire End Brush 3", .006" Stainless Steel Fill

  • Mfr # 10151

  • Zoro # G600711662


product price: $58.35
/ea
Sold in multiples of 2 for $116.70

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Compatible Tool Type
die grinder, drill, drill press
Wire Dia.
0.006 IN
Max. RPM
16000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10151
Zoro #
G600711662
UPC #
12382101510
Country of Origin
United States

Dimensions

Wire Dia.
0.006 IN

Details

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Compatible Tool Type
die grinder, drill, drill press
Max. RPM
16000
Primary Material Application
Stainless Steel

Description

Weiler 3" Circular Flared Crimped Wire End Brush features wire fill which has been "pre-flared" to match the working angle of the brush at operating speed and suited for addressing broad and slightly contoured surfaces on stainless steel parts. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. Solid end construction with flexible brushing action. Crimped "Pre-Flared" wire fill to match the working angle of the brush at operating speed. Suited for addressing broad and slightly contoured surfaces. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.