Zoro Homepage

Circular Flared End Wire Brush

  • Mfr # 10039

  • Zoro # G0604488


product price: $19.89
/ea
Sold in multiples of 2 for $39.78

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Wire Dia.
0.008 IN
Max. RPM
16000
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039
Zoro #
G0604488
UPC #
123821003910
Country of Origin
United States

Dimensions

Wire Dia.
0.008 IN

Details

Item
Circular Flared End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel
Max. RPM
16000
Primary Material Application
Steel

Description

Circular Flared End Brush, End Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.