Zoro Homepage

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60170

  • Zoro # G516329821


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Color
Red
Grit
36
Series
WeilerTiger Ceramic
Maximum Operating Speed
25,000 RPM
Backing Weight
Proprietary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60170
Zoro #
G516329821
UPC #
012382601706
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Color
Red
Item
Coated Abrasive Blending Disc
Grit
36
Series
WeilerTiger Ceramic
Maximum Operating Speed
25,000 RPM
Backing Weight
Proprietary
Grade
Coarse
Abrasive Material
Ceramic
Quick Change System
TR
Abrasive Type
Coated
Backing Material
Cloth
Coating Coverage
Closed

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 25,000 RPM, Color Red

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.