Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60341

  • Zoro # G216329749


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Grade
Medium
Abrasive Type
Coated
Series
WeilerTiger Zirc
Maximum Operating Speed
25,000 RPM
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60341
Zoro #
G216329749
UPC #
012382603410
Country of Origin
Canada

Dimensions

Overall Diameter
2 in

Details

Grade
Medium
Abrasive Type
Coated
Series
WeilerTiger Zirc
Maximum Operating Speed
25,000 RPM
Abrasive Material
Zirconia Alumina
Quick Change System
TR
Item
Blending Disc
Backing Material
Resin; Fiber
Grit
60
Backing Weight
Proprietary
Coating Coverage
Closed
Application
Grinding
Mount Type
R Mount
Color
Blue

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series Tiger Zirc, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.