Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60384

  • Zoro # G216329756


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Series
WeilerTiger Zirc
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Backing Material
Resin; Fiber
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60384
Zoro #
G216329756
UPC #
012382603847
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Series
WeilerTiger Zirc
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Item
Coated Abrasive Blending Disc
Backing Material
Resin; Fiber
Backing Weight
Proprietary
Maximum Operating Speed
25,000 RPM
Grade
Very Fine
Quick Change System
TS
Grit
120
Coating Coverage
Closed

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Very Fine, Grit 120, Overall Diameter 2 in, Quick Change System TS, Series Tiger Zirc, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.