Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60570

  • Zoro # G016329758


product price: $2.49
/ea
Sold in multiples of 50 for $124.50

Key Features

Quick Change System
TR
Backing Weight
Proprietary
Maximum Operating Speed
25,000 RPM
Series
WeilerTiger Ceramic
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60570
Zoro #
G016329758
UPC #
012382605704
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Quick Change System
TR
Item
Blending Disc
Backing Weight
Proprietary
Maximum Operating Speed
25,000 RPM
Series
WeilerTiger Ceramic
Grit
36
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Material
Resin; Fiber
Grade
Coarse
Coating Coverage
Closed
Application
Grinding
Mount Type
R Mount
Color
Maroon

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.