Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60640

  • Zoro # G616329820


product price: $1.19
/ea
Sold in multiples of 50 for $59.50

Key Features

Maximum Operating Speed
25,000 RPM
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
Backing Weight
Proprietary
Backing Material
Resin; Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60640
Zoro #
G616329820
UPC #
012382606404
Country of Origin
Canada

Dimensions

Overall Diameter
2 in

Details

Maximum Operating Speed
25,000 RPM
Item
Blending Disc
Grit
36
Abrasive Material
Aluminum Oxide
Backing Weight
Proprietary
Backing Material
Resin; Fiber
Abrasive Type
Coated
Quick Change System
TS
Series
WeilerTiger AO
Grade
Coarse
Coating Coverage
Closed
Mount Type
S Mount
Application
Grinding
Color
Maroon

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series Tiger AO, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.