Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60643

  • Zoro # G416329815


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Grade
Medium
Backing Weight
Proprietary
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
WeilerTiger AO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60643
Zoro #
G416329815
UPC #
012382606435
Country of Origin
Canada

Dimensions

Overall Diameter
2 in

Details

Grade
Medium
Item
Blending Disc
Backing Weight
Proprietary
Quick Change System
TS
Grit
60
Abrasive Material
Aluminum Oxide
Series
WeilerTiger AO
Maximum Operating Speed
25,000 RPM
Backing Material
Resin; Fiber
Abrasive Type
Coated
Coating Coverage
Closed
Color
Maroon
Application
Grinding
Mount Type
S Mount

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 2 in, Quick Change System TS, Series Tiger AO, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.