Zoro Homepage

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60660

  • Zoro # G216329794


product price: $1.19
/ea
Sold in multiples of 50 for $59.50

Key Features

Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
WeilerTiger AO
Backing Weight
Proprietary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60660
Zoro #
G216329794
UPC #
012382606602
Country of Origin
Canada

Dimensions

Overall Diameter
2 in

Details

Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
WeilerTiger AO
Backing Weight
Proprietary
Maximum Operating Speed
25,000 RPM
Backing Material
Resin; Fiber
Grit
36
Grade
Coarse
Item
Coated Abrasive Blending Disc
Coating Coverage
Closed

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Tiger AO, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.