Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60664

  • Zoro # G816329736


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Overall Diameter
2 in
Maximum Operating Speed
25,000 RPM
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60664
Zoro #
G816329736
UPC #
012382606640
Country of Origin
Canada

Dimensions

Overall Diameter
2 in

Details

Maximum Operating Speed
25,000 RPM
Grit
80
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Fine
Quick Change System
TR
Item
Blending Disc
Backing Weight
Proprietary
Series
WeilerTiger AO
Backing Material
Resin; Fiber
Coating Coverage
Closed
Color
Maroon
Mount Type
R Mount
Application
Grinding

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Fine, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series Tiger AO, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.