Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60738

  • Zoro # G516329791


product price: $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Abrasive Type
Coated
Backing Weight
Proprietary
Series
WeilerTiger Zirc
Abrasive Material
Zirconia Alumina
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60738
Zoro #
G516329791
UPC #
012382607388
Country of Origin
Canada

Dimensions

Overall Diameter
2 in

Details

Abrasive Type
Coated
Backing Weight
Proprietary
Series
WeilerTiger Zirc
Abrasive Material
Zirconia Alumina
Grit
36
Quick Change System
TR
Backing Material
Cloth
Maximum Operating Speed
25,000 RPM
Item
Blending Disc
Grade
Coarse
Coating Coverage
Closed
Application
Grinding
Color
Blue
Mount Type
R Mount

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Tiger Zirc, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.