Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60057

  • Zoro # G316329748


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Maximum Operating Speed
20,000 RPM
Series
WeilerTiger AO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60057
Zoro #
G316329748
UPC #
012382600570
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Grade
Fine
Maximum Operating Speed
20,000 RPM
Series
WeilerTiger AO
Backing Weight
Proprietary
Quick Change System
TS
Item
Coated Abrasive Blending Disc
Backing Material
Cloth
Coating Coverage
Closed

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Proprietary, Coating Coverage Closed, Grade Fine, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series Tiger AO, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.