Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60176

  • Zoro # G116329771


product price: $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Quick Change System
TR
Grade
Medium
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60176
Zoro #
G116329771
UPC #
012382601768
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Quick Change System
TR
Grade
Medium
Grit
60
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Proprietary
Abrasive Material
Ceramic
Item
Coated Abrasive Blending Disc
Color
Red
Series
WeilerTiger Ceramic
Coating Coverage
Closed

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Proprietary, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 20,000 RPM, Color Red

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.