Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60354

  • Zoro # G116329757


product price: $1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

Series
WeilerTiger Zirc
Maximum Operating Speed
20,000 RPM
Overall Diameter
3 in
Quick Change System
TR
Backing Material
Resin; Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60354
Zoro #
G116329757
UPC #
012382603540
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Series
WeilerTiger Zirc
Maximum Operating Speed
20,000 RPM
Quick Change System
TR
Backing Material
Resin; Fiber
Abrasive Material
Zirconia Alumina
Grit
60
Grade
Medium
Item
Blending Disc
Backing Weight
Proprietary
Abrasive Type
Coated
Coating Coverage
Closed
Application
Grinding
Color
Blue
Mount Type
R Mount

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series Tiger Zirc, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.