Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60355

  • Zoro # G516329739


product price: $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Abrasive Material
Zirconia Alumina
Grade
Fine
Abrasive Type
Coated
Backing Weight
Proprietary
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60355
Zoro #
G516329739
UPC #
012382603557
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Zirconia Alumina
Grade
Fine
Abrasive Type
Coated
Backing Weight
Proprietary
Quick Change System
TR
Item
Blending Disc
Grit
80
Series
WeilerTiger Zirc
Maximum Operating Speed
20,000 RPM
Backing Material
Resin; Fiber
Coating Coverage
Closed
Color
Blue
Mount Type
R Mount
Application
Grinding

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Fine, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Tiger Zirc, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.