Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60556

  • Zoro # G616329783


product price: $2.35
/ea
Sold in multiples of 25 for $58.75

Key Features

Maximum Operating Speed
20,000 RPM
Quick Change System
TS
Abrasive Type
Coated
Series
WeilerTiger Ceramic
Backing Weight
Proprietary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60556
Zoro #
G616329783
UPC #
012382605568
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Grit
60
Maximum Operating Speed
20,000 RPM
Item
Blending Disc
Quick Change System
TS
Abrasive Type
Coated
Series
WeilerTiger Ceramic
Backing Weight
Proprietary
Grade
Medium
Abrasive Material
Ceramic
Backing Material
Resin; Fiber
Coating Coverage
Closed
Mount Type
S Mount
Color
Maroon
Application
Grinding

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series Tiger Ceramic, Maximum Operating Speed 2,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.