Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60575

  • Zoro # G116329795


product price: $2.95
/ea
Sold in multiples of 25 for $73.75

Key Features

Backing Weight
Proprietary
Backing Material
Resin; Fiber
Grade
Coarse
Quick Change System
TR
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60575
Zoro #
G116329795
UPC #
012382605759
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Backing Weight
Proprietary
Backing Material
Resin; Fiber
Item
Blending Disc
Grade
Coarse
Quick Change System
TR
Abrasive Material
Ceramic
Maximum Operating Speed
20,000 RPM
Grit
36
Abrasive Type
Coated
Series
WeilerTiger Ceramic
Coating Coverage
Closed
Application
Grinding
Mount Type
R Mount
Color
Maroon

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.