Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60576

  • Zoro # G416329747


product price: $2.35
/ea
Sold in multiples of 25 for $58.75

Key Features

Overall Diameter
3 in
Backing Material
Resin; Fiber
Backing Weight
Proprietary
Series
WeilerTiger Ceramic
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60576
Zoro #
G416329747
UPC #
012382605766
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Grit
60
Backing Material
Resin; Fiber
Backing Weight
Proprietary
Series
WeilerTiger Ceramic
Abrasive Material
Ceramic
Maximum Operating Speed
20,000 RPM
Quick Change System
TR
Grade
Medium
Abrasive Type
Coated
Item
Blending Disc
Coating Coverage
Closed
Mount Type
R Mount
Color
Maroon
Application
Grinding

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.