Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60577

  • Zoro # G116329764


product price: $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Series
WeilerTiger Ceramic
Backing Weight
Proprietary
Quick Change System
TR
Overall Diameter
3 in
Backing Material
Resin; Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60577
Zoro #
G116329764
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Series
WeilerTiger Ceramic
Backing Weight
Proprietary
Quick Change System
TR
Item
Blending Disc
Grit
80
Backing Material
Resin; Fiber
Abrasive Type
Coated
Maximum Operating Speed
20,000 RPM
Grade
Fine
Abrasive Material
Ceramic
Coating Coverage
Closed
Color
Maroon
Application
Grinding
Mount Type
R Mount

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Fine, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.