Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60650

  • Zoro # G116329832


product price: $1.49
/ea
Sold in multiples of 25 for $37.25

Key Features

Series
WeilerTiger AO
Backing Weight
Proprietary
Maximum Operating Speed
20,000 RPM
Quick Change System
TS
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650
Zoro #
G116329832
UPC #
012382606503
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Series
WeilerTiger AO
Backing Weight
Proprietary
Maximum Operating Speed
20,000 RPM
Item
Blending Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Backing Material
Resin; Fiber
Grade
Coarse
Grit
36
Abrasive Type
Coated
Coating Coverage
Closed
Color
Maroon
Mount Type
S Mount
Application
Grinding

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series Tiger AO, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.