Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60674

  • Zoro # G216329831


product price: $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Series
WeilerTiger AO
Abrasive Material
Aluminum Oxide
Quick Change System
TR
Maximum Operating Speed
20,000 RPM
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60674
Zoro #
G216329831
UPC #
012382606749
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Series
WeilerTiger AO
Abrasive Material
Aluminum Oxide
Quick Change System
TR
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Backing Weight
Proprietary
Grit
80
Grade
Fine
Item
Blending Disc
Backing Material
Resin; Fiber
Coating Coverage
Closed
Mount Type
R Mount
Application
Grinding
Color
Maroon

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Fine, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Tiger AO, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.