Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 3 in dia.

  • Mfr # 60751

  • Zoro # G616329776


product price: $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Abrasive Material
Zirconia Alumina
Grit
36
Series
WeilerTiger Zirc
Abrasive Type
Coated
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60751
Zoro #
G616329776
UPC #
012382607517
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Zirconia Alumina
Grit
36
Series
WeilerTiger Zirc
Abrasive Type
Coated
Item
Blending Disc
Grade
Coarse
Backing Weight
Proprietary
Backing Material
Cloth
Quick Change System
TR
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed
Application
Grinding
Mount Type
R Mount
Color
Blue

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Proprietary, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series Tiger Zirc, Maximum Operating Speed 20,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.