Coated Abrasive Flap Disc, 2 in dia.
- Mfr # 50950
- Zoro # G000942383
product price:Â
$
4.59
/ea
Sold in multiples of 10 for
$45.90
Key Features
Overall Diameter
2 in
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
30,000 RPM
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50950
- Zoro #
- G000942383
- UPC #
- 012382509507
- Country of Origin
- China
- Abrasive Material
- Zirconia Alumina
- Grit
- 120
- Maximum Operating Speed
- 30,000 RPM
- Color
- Blue
- For Use With
- Die Grinder
- Application
- Grinding; Fabrication
- Performance Level
- High-Performance
- Material Application
- Steel; Stainless Steel
- Density
- Standard Density
- Flap Disc Type
- Type 29
- Backing Plate Material
- Plastic
- Abrasive Type
- Coated
- Item
- Flap Disc
- Series
- Bobcat Mini
- Compatible Tool
- Die Grinder
- Connector Type
- Quick-Change
- Quick Change System
- TR
- Density Rating
- Standard
- Coating Coverage
- Closed
- Primary Material Application
- Stainless Steel, Steel
- Grade
- Very Fine
- Backing Material
- Cloth
- Features
- Hard Edge
- Wire Color
- Blue
Dimensions
- Overall Diameter
- 2 in
- Height
- 0.6 in
- Fits Chest Size
- Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Very Fine, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Quick-Change, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 2 in, Quick Change System TR, Series Bobcat Mini, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Grit 120, Maximum Operating Speed 30,000 RPM, Color Blue, Features Hard Edge
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.