Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 50809
- Zoro # G200942619
product price:Â
$
9.85
/ea
Sold in multiples of 10 for
$98.50
Key Features
Color
Blue
Series
Tiger Big Cat
Density
High Density
Connector Size
5/8"-11
Compatible Tool
Right Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50809
- Zoro #
- G200942619
- UPC #
- 012382508098
- Country of Origin
- Germany
- Color
- Blue
- Series
- Tiger Big Cat
- Density
- High Density
- Compatible Tool
- Right Angle Grinder
- Abrasive Type
- Coated
- Item
- Flap Disc
- Backing Plate Material
- Phenolic
- Application
- Grinding, Finishing; Fabrication
- Maximum Operating Speed
- 12,000 RPM
- Grit
- 60
- Flap Disc Type
- Type 27
- Backing Material
- Cloth
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Coating Coverage
- Closed
- Connector Type
- Threaded Hole
- Density Rating
- High
- Wire Color
- Blue
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Big Cat, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 12,000 RPM, Color Blue
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.