Shop WEILER
See all product information
Create Account
Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 51124
- Zoro # G800942484
product price:Â
$
5.79
/ea
Sold in multiples of 10 for
$57.90
Key Features
Density
Standard Density
Maximum Operating Speed
13,000 RPM
Backing Plate Material
Phenolic
Application
Grinding, Finishing; Fabrication
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51124
- Zoro #
- G800942484
- UPC #
- 012382511241
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Details
- Density
- Standard Density
- Maximum Operating Speed
- 13,000 RPM
- Backing Plate Material
- Phenolic
- Application
- Grinding, Finishing; Fabrication
- Grit
- 40
- Item
- Flap Disc
- Color
- Blue
- Flap Disc Type
- Type 29
- Series
- Tiger Paw
- Compatible Tool
- Right Angle Grinder
- Abrasive Type
- Coated
- Backing Material
- Resin
- Abrasive Material
- Zirconia Alumina
- Density Rating
- Standard
- Grade
- Coarse
- Coating Coverage
- Open
- Connector Type
- Threaded Hole
- Wire Color
- Blue
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Resin, Backing Weight Not Applicable, Coating Coverage Open, Grit 40, Maximum Operating Speed 13,000 RPM, Color Blue
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.