Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 51165
- Zoro # G900942414
product price:Â
$
9.19
/ea
Sold in multiples of 10 for
$91.90
Key Features
Grit
40
Overall Diameter
4 1/2 in
Abrasive Type
Coated
Density
High Density
Backing Plate Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51165
- Zoro #
- G900942414
- UPC #
- 012382511654
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Details
- Grit
- 40
- Abrasive Type
- Coated
- Density
- High Density
- Backing Plate Material
- Phenolic
- Compatible Tool
- Right Angle Grinder
- Series
- Tiger Paw HD
- Application
- Grinding, Finishing; Fabrication
- Item
- Flap Disc
- Maximum Operating Speed
- 12,000 RPM
- Color
- Blue
- Flap Disc Type
- Type 27
- Grade
- Coarse
- Coating Coverage
- Open
- Backing Material
- Resin
- Abrasive Material
- Zirconia Alumina
- Density Rating
- High
- Connector Type
- Threaded Hole
- Wire Color
- Blue
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw HD, Backing Material Resin, Backing Weight Not Applicable, Coating Coverage Open, Grit 40, Maximum Operating Speed 12,000 RPM, Color Blue
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.