Zoro Homepage

Coated Cup Crimped Wire End Brush 1" .006" Stainless Steel Fill

  • Mfr # 11016

  • Zoro # G3151200


product price: $24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Wire Dia.
0.006 in
Overall Length
2.8000 Inches
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11016
Zoro #
G3151200
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in
Overall Length
2.8000 Inches

Details

Item
1 Ss Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22000

Description

1 Ss Brush ,,Sold In Lots Of 10,,, Product Type End Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.