Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill

  • Mfr # 11010

  • Zoro # G000711675


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Wire Dia.
0.006 in
Max. RPM
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11010
Zoro #
G000711675
UPC #
12382110109
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
25000

Description

Weiler 1/2" Coated Cup Crimped Wire End Brush features a solid end construction and very flexible brushing action. ideal for more demanding light-duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder and right angle die grinders. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.