Zoro Homepage

Controlled Flare Crimped Wire End Brush 1", .0104" Fill

  • Mfr # 10321

  • Zoro # G500712394


product price: $33.55
/ea
Sold in multiples of 10 for $335.50

Key Features

Bristle Length
1 in
Abrasive Material
Stainless Steel
Bristle Type
Crimped
Shank Size
1/4 in
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10321
Zoro #
G500712394
UPC #
12382103217
Country of Origin
United States

Dimensions

Bristle Length
1 in
Shank Size
1/4 in

Details

Abrasive Material
Stainless Steel
Bristle Type
Crimped
Max. RPM
22000
Item
Controlled Flare End Brush

Description

Weiler 1" Controlled Flare Crimped Wire End Brush is a uniquely trimmed crimped wire fill for more effective brushing action and greatly enhanced durability when cleaning corners and filet welds. 1/4" stem diameter for use on die grinder and right angle die grinders. Uniquely trimmed crimped wire fill for more effective brushing action. Greatly enhanced durability when cleaning corners and filet welds. For use with die grinder and right angle air die grinder power tools. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.