Zoro Homepage

Controlled Flare Crimped Wire End Brush 1/2" .014" Steel Fill

  • Mfr # 10302

  • Zoro # G3919551


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder | Right Angle Die Grinder
Wire Dia.
0.014 IN
Max. RPM
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10302
Zoro #
G3919551
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia.
0.014 IN

Details

Item
End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder | Right Angle Die Grinder
Max. RPM
25000
Primary Material Application
Steel

Description

End Brush

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.